
Setscrew Ball Bearings, SC Normal Duty 2-Bolt Flange
Mfr # 050563 F2B-SC-104-FF
Zoro # G116110614
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Lubrication
Grease
Bolt Size
0.5in
Shaft Locking Type
Set screw
Bearing Insert Type
Ball
Bearing Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
050563 F2B-SC-104-FF
Zoro #
G116110614
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Lubrication
Grease
Shaft Locking Type
Set screw
Bearing Insert Type
Ball
Bearing Type
Ball
Bearing Insert Material
Steel
Housing Material
Cast iron
Static Load Capacity
3461 lbf
Series
207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.