
Setscrew Ball Bearings, SC Normal Duty 2-Bolt Flange
Mfr # 052664 F2B-SC-104-FF
Zoro # G316111244
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Ball
Series
207
Housing Material
Cast iron
Bolt Size
0.5in
Lubrication
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
052664 F2B-SC-104-FF
Zoro #
G316111244
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Bearing Insert Type
Ball
Series
207
Housing Material
Cast iron
Lubrication
Grease
Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Static Load Capacity
3461 lbf
Bearing Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.