
Setscrew Ball Bearings, SC Normal Duty 2-Bolt Flange
Mfr # 124174 F2B-SC-100-NL
Zoro # G516111488
product price: $81.15
/ea
Free Shipping & Returns
Key Features
Bolt Size
0.4375 in
Shaft Locking Type
Set screw
Finish
Powder coated
Lubrication
Grease
Housing Material
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
124174 F2B-SC-100-NL
Zoro #
G516111488
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.4375 in
Details
Shaft Locking Type
Set screw
Finish
Powder coated
Lubrication
Grease
Housing Material
Cast iron
Series
205
Bearing Insert Material
Steel
Bearing Insert Type
Ball
Static Load Capacity
1769 lbf
Bearing Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.