Setscrew Ball Bearings, SC Normal Duty 2-Bolt Flange

  • Mfr # 125877 F2B-SC-25M

  • Zoro # G416111922


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Material
Steel
Lubrication
Grease
Bolt Size
0.4375 in
Shaft Locking Type
Set screw
Static Load Capacity
1769 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
125877 F2B-SC-25M
Zoro #
G416111922
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.4375 in

Details

Bearing Insert Material
Steel
Lubrication
Grease
Shaft Locking Type
Set screw
Static Load Capacity
1769 lbf
Series
205
Bearing Insert Type
Ball
Finish
Powder coated
Housing Material
Cast iron
Bearing Type
Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.