
Setscrew Ball Bearings, SC Normal Duty Pillow Block, 2-Bolt Base
Mfr # 123783 P2B-SC-203-NL
Zoro # G316111152
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Bore Dia.
2 3/16 in
Max. Speed
2500 RPM
Static Load Capacity
6588 lbf
Bearing Insert Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
123783 P2B-SC-203-NL
Zoro #
G316111152
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
2 3/16 in
Bolt Size
0.6250 in
Details
Bearing Insert Material
Steel
Max. Speed
2500 RPM
Static Load Capacity
6588 lbf
Bearing Insert Type
Ball
Housing Material
Cast iron
Shaft Locking Type
Set screw
Series
211
Bearing Lubrication
Grease
Finish
Powder coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.