Setscrew Ball Bearings, SC Normal Duty Pillow Block, 2-Bolt Base

  • Mfr # 123829 P2B-SC-108-NL

  • Zoro # G221910406


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Finish
Powder coated
Bearing Insert Material
Steel
Series
208
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123829 P2B-SC-108-NL
Zoro #
G221910406
UPC #
-
Country of Origin
United States

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Finish
Powder coated
Bearing Insert Material
Steel
Series
208
Housing Material
Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.