
Setscrew Ball Bearings, SC Normal Duty Pillow Block, 2-Bolt Base
Mfr # 125857 P2B-SC-45M
Zoro # G516112003
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Max. Speed
300 RPM
Static Load Capacity
4906 lbf
Bore Dia.
45mm
Housing Material
Cast iron
Finish
Powder coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
125857 P2B-SC-45M
Zoro #
G516112003
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
45mm
Bolt Size
0.5in
Details
Max. Speed
300 RPM
Static Load Capacity
4906 lbf
Housing Material
Cast iron
Finish
Powder coated
Bearing Insert Type
Ball
Shaft Locking Type
Set screw
Series
209
Bearing Lubrication
Grease
Bearing Insert Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.