
Setscrew Ball Bearings, SCB Normal Duty Pillow Block
Mfr # 123855 P2B-SCB-010L
Zoro # G516111075
product price: $75.59
/ea
Free Shipping & Returns
Key Features
Max. Speed
5000 RPM
Shaft Locking Type
Set screw
Series
204
Bearing Insert Material
Steel
Housing Material
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
123855 P2B-SCB-010L
Zoro #
G516111075
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
5/8 in
Bolt Size
0.3750 in
Details
Max. Speed
5000 RPM
Shaft Locking Type
Set screw
Series
204
Bearing Insert Material
Steel
Housing Material
Cast iron
Bearing Insert Type
Ball
Static Load Capacity
1482 lbf
Bearing Lubrication
Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.