Zoro Homepage

Setscrew Ball Bearings, SCB Normal Duty Pillow Block

  • Mfr # 123865 P2B-SCB-103

  • Zoro # G916111422


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Series
206
Finish
Powder coated
Bearing Insert Material
Steel
Bolt Size
0.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123865 P2B-SCB-103
Zoro #
G916111422
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in
Bore Dia.
1 3/16 in

Details

Bearing Insert Type
Ball
Series
206
Finish
Powder coated
Bearing Insert Material
Steel
Static Load Capacity
2538 lbf
Max. Speed
6500 RPM
Shaft Locking Type
Set screw
Bearing Lubrication
Grease
Housing Material
Cast iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.