
Setscrew Ball Bearings, SCB Normal Duty Pillow Block
Mfr # 123869 P2B-SCB-108
Zoro # G616111678
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Bolt Size
0.5in
Housing Material
Cast iron
Bearing Lubrication
Grease
Series
208
Finish
Powder coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
123869 P2B-SCB-108
Zoro #
G616111678
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Bore Dia.
1 1/2 in
Details
Housing Material
Cast iron
Bearing Lubrication
Grease
Series
208
Finish
Powder coated
Bearing Insert Type
Ball
Static Load Capacity
4475 lbf
Bearing Insert Material
Steel
Max. Speed
5000 RPM
Shaft Locking Type
Set screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.