This item is Discontinued.

Dodge Industrial Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-107 126187 F4B-SCM-107

This item is Discontinued.

Dodge Industrial

Setscrew Ball Bearings, SCM Medium Duty Air Handling, 4-Bolt Flange, F4B-SCM-107 (Discontinued)

Mfr # 126187 F4B-SCM-107
Zoro # G508834364
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
126187 F4B-SCM-107
Zoro #
G508834364
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1-7/16 in
Overall Length
5.13 in
Overall Width
1.98 in
Overall Height
5.13 in

Details

Item
Ball Bearing Unit
Shaft Locking Type
Set Screws
Bolt Hole Center-to-Center
4 in
Bearing Material
Steel
Series
208
Dynamic Load Capacity
7332 lb
Finish
Powder Coated
Static Load Capacity
4475 lb
Bearing Type
Medium Duty Non-Expansion Single Lip
Seal Material
Nitrile Rubber
Max. RPM
5000 RPM
Temp. Range
225 to 400°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.