Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Setscrew Ball Bearings, SCM Medium Duty Pillow Block, 2-Bolt Base

  • Mfr # 075336 P2B-SCM-60M

  • Zoro # G816111737


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Bolt Size
0.75 in
Static Load Capacity
9838 lbf
Housing Material
Cast iron
Bearing Insert Type
Ball
Max. Speed
2000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
075336 P2B-SCM-60M
Zoro #
G816111737
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.75 in
Bore Dia.
60 mm

Details

Static Load Capacity
9838 lbf
Housing Material
Cast iron
Bearing Insert Type
Ball
Max. Speed
2000 RPM
Bearing Insert Material
Steel
Bearing Lubrication
Grease
Series
214
Shaft Locking Type
Set screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.