
Setscrew Ball Bearings, SCM Medium Duty Pillow Block, 2-Bolt Base
Mfr # 125925 P2B-SCM-25M
Zoro # G716111356
product price: $96.15
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set screw
Bore Dia.
25mm
Bearing Insert Material
Steel
Bearing Lubrication
Grease
Bearing Insert Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
125925 P2B-SCM-25M
Zoro #
G716111356
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
25mm
Bolt Size
0.5in
Details
Shaft Locking Type
Set screw
Bearing Insert Material
Steel
Bearing Lubrication
Grease
Bearing Insert Type
Ball
Series
206
Max. Speed
6500 RPM
Finish
Powder coated
Housing Material
Cast iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.