
Setscrew Ball Bearings, SCM Medium Duty Pillow Block, 2-Bolt Base
Mfr # 125935 P2B-SCM-85M
Zoro # G616111227
product price: $782.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Grease
Series
218
Finish
Powder coated
Bolt Size
0.8750 in
Housing Material
Cast iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
125935 P2B-SCM-85M
Zoro #
G616111227
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.8750 in
Bore Dia.
85mm
Details
Bearing Lubrication
Grease
Series
218
Finish
Powder coated
Housing Material
Cast iron
Static Load Capacity
16641 lbf
Bearing Insert Type
Ball
Max. Speed
2000 RPM
Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.