Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-008

  • Mfr # 123830 P2B-SC-008

  • Zoro # G408830626


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Series
203
Overall Length
5 in
Temp. Range
225 to 400°F
Overall Height
2.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123830 P2B-SC-008
Zoro #
G408830626
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Overall Height
2.14 in
Overall Width
1 in
Center Height
1.06 in
Mount Hole Center-to-Center Length
3-1/4 to 4.06 in
Bore Diameter
1/2 in

Details

Shaft Locking Type
Set Screw
Series
203
Temp. Range
225 to 400°F
Housing Material
Steel
Finish
Powder Coated
Item
Pillow Block Ball Bearing Unit
Dynamic Radial Load Capacity
2,158 lb
Static Radial Load Capacity
1,079 lb
Maximum Speed
7,500 RPM
Number of Mount Holes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.