Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-008L-NL

  • Mfr # 052101 P2B-SC-008L-NL

  • Zoro # G408834778


product price:  $80.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Series
204
Overall Width
1.23 in
Overall Height
2.56 in
Temp. Range
225 to 400°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
052101 P2B-SC-008L-NL
Zoro #
G408834778
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.23 in
Overall Height
2.56 in
Overall Length
5-1/4 in
Center Height
1.31 in
Bore Diameter
1/2 in
Mount Hole Center-to-Center Length
3.38 to 4.19 in

Details

Shaft Locking Type
Set Screw
Series
204
Item
Pillow Block Ball Bearing Unit
Temp. Range
225 to 400°F
Finish
Powder Coated
Housing Material
Steel
Dynamic Radial Load Capacity
2899 lb
Static Radial Load Capacity
1,482 lb
Number of Mount Holes
2
Maximum Speed
7,500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.