Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-015

  • Mfr # 123805 P2B-SC-015

  • Zoro # G508834234


product price:  $85.85
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Set Screw
Series
205
Overall Length
5-1/2 in
Housing Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123805 P2B-SC-015
Zoro #
G508834234
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/2 in
Overall Width
1-11/32 in
Overall Height
2.77 in
Center Height
1.44 in
Bore Diameter
15/16 in
Mount Hole Center-to-Center Length
3.69 to 4.5 in

Details

Shaft Locking Type
Set Screw
Series
205
Housing Material
Steel
Finish
Powder Coated
Temp. Range
225 to 400°F
Item
Pillow Block Ball Bearing Unit
Dynamic Radial Load Capacity
3,146 lb
Number of Mount Holes
2
Static Radial Load Capacity
1,769 lb
Maximum Speed
7,500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.