Setscrew Ball Bearings, SCU Normal Duty Pillow Block, 2-Bolt Base

  • Mfr # 123894 P2B-SCU-104S

  • Zoro # G316111732


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Series
206
Shaft Locking Type
Set screw
Finish
Powder coated
Bearing Insert Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
123894 P2B-SCU-104S
Zoro #
G316111732
UPC #
-
Country of Origin
United States

Details

Bearing Insert Type
Ball
Series
206
Shaft Locking Type
Set screw
Finish
Powder coated
Bearing Insert Material
Steel
Housing Material
Cast iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.