
Setscrew VSC Ball Bearing, VSC Intermediate Duty 2-Bolt Flange
Mfr # 123613 F2B-VSC-104
Zoro # G416111809
product price:Â $73.89
/eaKey Features
Static Load Capacity
3461 lbf
Lubrication
Grease
Shaft Locking Type
Set screw
Bearing Type
Ball
Bearing Insert Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
123613 F2B-VSC-104
Zoro #
G416111809
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5in
Details
Static Load Capacity
3461 lbf
Lubrication
Grease
Shaft Locking Type
Set screw
Bearing Type
Ball
Bearing Insert Material
Steel
Housing Material
Cast iron
Finish
Powder coated
Series
207
Bearing Insert Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.