
Setscrew VSC Ball Bearing, VSC Intermediate Duty 2-Bolt Flange
Mfr # 123618 F2B-VSC-104S
Zoro # G416111830
product price:Â $57.79
/eaKey Features
Bolt Size
0.4375 in
Bearing Type
Ball
Series
206
Housing Material
Cast iron
Finish
Powder coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
123618 F2B-VSC-104S
Zoro #
G416111830
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.4375 in
Details
Bearing Type
Ball
Series
206
Housing Material
Cast iron
Finish
Powder coated
Bearing Insert Type
Ball
Lubrication
Grease
Bearing Insert Material
Steel
Shaft Locking Type
Set screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.