
Setscrew VSC Ball Bearing, VSC Intermediate Duty 4-Bolt Flange
Mfr # 123627 F4B-VSC-103
Zoro # G716110540
product price:Â $76.49
/ea
Free Shipping & Returns
Key Features
Bolt Size
0.4375 in
Bearing Insert Material
Steel
Housing Material
Cast iron; Polymer
Lubrication
Grease
Bearing Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
123627 F4B-VSC-103
Zoro #
G716110540
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.4375 in
Details
Bearing Insert Material
Steel
Housing Material
Cast iron; Polymer
Lubrication
Grease
Bearing Type
Ball
Shaft Locking Type
Set screw
Series
206
Finish
Powder coated
Bearing Insert Type
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.