Single Groove Sheave, Taper-Lock Bore, 7/16 to 1-11/16 in Bore, 4.35 in OD

  • Mfr # 118286

  • Zoro # G809890014


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Outside Dia. (In.)
4.35 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118286
Zoro #
G809890014
UPC #
78247509547
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.35 in

Details

Number of Grooves
1

Description

Single Groove Sheave, Taper-Lock Bore, 7/16 to 1-11/16 in Dia Bore, 4.35 in OD, 3.78 in A/4.16 in B Dia Pitch, 0.9 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.