Sleeve Bearing, 1-1/2 in, 5-1/8 in, 207/700

  • Mfr # 033094

  • Zoro # G506016151


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Series
207/700
Overall Height
6-1/8 in
Bearing Type
Medium Duty Non-Expansion Solidlube
Finish
Powder Coated
Dynamic Load Capacity
3200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033094
Zoro #
G506016151
UPC #
782475016105
Country of Origin
United States

Dimensions

Overall Height
6-1/8 in
Overall Length
3 3/4 in
Overall Width
1 3/8 in
Bore Diameter
1-1/2 in
Mount Hole Center-to-Center Length
5 1/8 in

Details

Series
207/700
Bearing Type
Medium Duty Non-Expansion Solidlube
Finish
Powder Coated
Item
Sleeve Bearing
Dynamic Load Capacity
3200 lb
Temp. Range
-40 to 700°F
Maximum Speed
1300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.