Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 3/4 in, 3-17/32 in, 204/700

  • Mfr # 033085

  • Zoro # G406016183


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3/4 in
Bolt Hole Center-to-Center
3-17/32 in
Series
204/700
Overall Height
4-13/16 in
Overall Length
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033085
Zoro #
G406016183
UPC #
782475016013
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Overall Height
4-13/16 in
Overall Length
2-3/8 in
Overall Width
1-1/8 in

Details

Bolt Hole Center-to-Center
3-17/32 in
Series
204/700
Item
Sleeve Bearing
Finish
Powder Coated
Bearing Type
Medium Duty Non-Expansion Solidlube
Dynamic Load Capacity
1100 lb
Temp. Range
-40 to 700°F
Max. RPM
2500 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.