Sleeve Bearing, Rigid Babbitted Journal Bearing, Split Housing Pillow Blck, 4 Bolt Base, P4B-BAR-708

  • Mfr # 004115 P4B-BAR-708

  • Zoro # G908838146


product price:  $8,410.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Series
BAR
Overall Width
15 in
Finish
Powder Coated
Overall Length
24-1/2 in
Overall Height
12-5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
004115 P4B-BAR-708
Zoro #
G908838146
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Length
24-1/2 in
Overall Height
12-5/32 in
Center Height
6-3/4 in
Bore Diameter
7-1/2 in
Mount Hole Center-to-Center Length
19-3/8 to 20-5/8 in

Details

Series
BAR
Finish
Powder Coated
Housing Material
Cast Iron
Item
Pillow Block Journal Bearing
Temp. Range
130°F
Dynamic Radial Load Capacity
12,050 lb
Number of Mount Holes
4
Maximum Speed
100 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.