Sleeve Bearing, Solidlube GLT Take-Up, 700 Series, TP-GLT7-215

  • Mfr # 033744 TP-GLT7-215

  • Zoro # G208837665


product price:  $753.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2-15/16 in
Height
8-5/16 in
Width
2-3/4 in
Length
8-1/2 in
Series
LT70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
033744 TP-GLT7-215
Zoro #
G208837665
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2-15/16 in
Height
8-5/16 in
Width
2-3/4 in
Length
8-1/2 in

Details

Item
Sleeve Bearing
Series
LT70
Use with Frame Number
TP40
Bearing Type
Non-Expansion Solidlube Type GLT
Temp. Range
-40 to 700°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.