Sleeve Bearing, Solidlube LT 2-Bolt Flange, 1000 Series

  • Mfr # 033191 F2B-LT10-104

  • Zoro # G916111224


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Flange Mount Bearing
Bolt Size
0.5in
Finish
Powder coated
Bearing Insert Material
Graphite
Bearing Type
Journal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
033191 F2B-LT10-104
Zoro #
G916111224
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.5in

Details

Housing Material
Flange Mount Bearing
Finish
Powder coated
Bearing Insert Material
Graphite
Bearing Type
Journal
Lubrication
Self-lubricated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.