Sleeve Bearing, Solidlube LT 2-Bolt Flange, 700 Series, F2B-LT7-012

  • Mfr # 033085 F2B-LT7-012

  • Zoro # G208837894


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
3-17/32 in
Overall Length
2-3/8 in
Overall Width
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
033085 F2B-LT7-012
Zoro #
G208837894
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
3-17/32 in
Overall Length
2-3/8 in
Overall Width
1-1/8 in
Overall Height
4-13/16 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Temp. Range
-40 to 700°F
Series
204/700
Bearing Type
Medium Duty Non-Expansion Solidlube
Dynamic Load Capacity
1100 lb
Finish
Powder Coated
Maximum Speed
2500 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.