
Sleeve Bearing, Solidlube LT 2-Bolt Flange, 700 Series, F2B-LT7-107
Mfr # 033093 F2B-LT7-107
Zoro # G908838627
product price:Â $290.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
1-7/16 in
Mount Hole Center-to-Center Length
5-1/8 in
Overall Length
3-3/4 in
Overall Width
1-3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
033093 F2B-LT7-107
Zoro #
G908838627
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
1-7/16 in
Mount Hole Center-to-Center Length
5-1/8 in
Overall Length
3-3/4 in
Overall Width
1-3/8 in
Overall Height
6-1/8 in
Details
System of Measurement
Inch
Item
Flange Mount Bearing
Bearing Type
Medium Duty Non-Expansion Solidlube
Finish
Powder Coated
Temp. Range
-40 to 700°F
Dynamic Load Capacity
3200 lb
Series
207/700
Maximum Speed
1300 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.