Sleeve Bearing, Solidlube LT 2-Bolt Flange, 700 Series, F2B-LT7-200

  • Mfr # 033098 F2B-LT7-200

  • Zoro # G408838424


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6-3/16 in
Overall Length
4-9/32 in
Overall Width
1-21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
033098 F2B-LT7-200
Zoro #
G408838424
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2 in
Mount Hole Center-to-Center Length
6-3/16 in
Overall Length
4-9/32 in
Overall Width
1-21/32 in
Overall Height
7-7/16 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Series
210/700
Bearing Type
Medium Duty Non-Expansion Solidlube
Dynamic Load Capacity
4700 lb
Temp. Range
-40 to 700°F
Finish
Powder Coated
Maximum Speed
900 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.