Shop DODGE INDUSTRIAL
See all product information
Create Account
Units/Inserts, F4B-SCEZ-100-PCR
- Mfr # F4B-SCEZ-100-PCR
- Zoro # G300471859
product price:Ā
$
168.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
2-3/4 in
Housing Material
Polymer
Bore Diameter
1 in
Overall Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4B-SCEZ-100-PCR
- Zoro #
- G300471859
- UPC #
- 782475985692
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Bore Diameter
- 1 in
- Overall Length
- 3-3/4 in
Description
F4B-SCEZ-100-PCR Dodge; E-Z-KleenĀ® 127516 205 Series Normal Duty Non-Expansion Ball Bearing Unit, 1 in Dia Bore, 2-3/4 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 3-3/4 in OAL/Dia
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.