Sleeve Bearing, Solidlube LT 4-Bolt Flange, 1000 Series, F4B-LT10-215
- Mfr # 033217 F4B-LT10-215
- Zoro # G608838187
product price:Â
$
1,243.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Diameter
2-15/16 in
Mount Hole Center-to-Center Length
6 in
Overall Length
7-3/4 in
Overall Width
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 033217 F4B-LT10-215
- Zoro #
- G608838187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2-15/16 in
- Mount Hole Center-to-Center Length
- 6 in
- Overall Length
- 7-3/4 in
- Overall Width
- 2-3/4 in
- Overall Height
- 7-3/4 in
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Bearing Material
- Steel
- Dynamic Load Capacity
- 5970 lb
- Finish
- Powder Coated
- Bearing Type
- Non-Expansion Solidlube
- Temp. Range
- -200 Degrees to 1,000 Degrees F
- Series
- LT1000
- Maximum Speed
- 700 RPM
- Number of Mount Holes
- 4
- Housing Type
- Square
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.