Shop DODGE INDUSTRIAL

Sleeve Bearing, Solidlube LT Narrow Slot Take-Up, 700 Series, NSTU-LT7-106

  • Mfr # 033817 NSTU-LT7-106

  • Zoro # G710415351


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1-3/8 in
Height
4-1/8 in
Width
4-1/8 in
Length
4-1/2 in
Series
207/LT700
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
033817 NSTU-LT7-106
Zoro #
G710415351
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1-3/8 in
Height
4-1/8 in
Width
4-1/8 in
Length
4-1/2 in

Details

Item
Sleeve Bearing
Series
207/LT700
Bearing Type
Narrow Slot Non-Expansion Solidlube
Temp. Range
-40 to 700°F
Use with Frame Number
NS308

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.