This item is Discontinued.

This item is Discontinued.
Sleeve Bearing, Solidlube LT Wide Slot Take-Up, 1000 Series, WSTU-LT10-108 (Discontinued)
Mfr #
033919 WSTU-LT10-108
Zoro #
G610415383
Country of Origin United States
Category Take-Up Bearings
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
033919 WSTU-LT10-108
Zoro #
G610415383
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia. (In.)
1-1/2 in
Height
4-1/8 in
Width
1-5/8 in
Length
4-7/8 in
Details
Item
Sleeve Bearing
Series
207/LT1000
Bearing Type
Non-Expansion Normal Duty Solidlube Wide Slot
Temp. Range
-200 to 1000°F
Use with Frame Number
WS308
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.