Zoro Homepage

Sleeve Bearings, Solid Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASO-103

  • Mfr # 006114 P2B-BASO-103

  • Zoro # G708837875


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Bolt Size
0.4375 in
Bearing Insert Type
Journal
Finish
Powder coated
Bearing Insert Material
Tin babbitt
Housing Material
Cast iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
006114 P2B-BASO-103
Zoro #
G708837875
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.4375 in

Details

Bearing Insert Type
Journal
Finish
Powder coated
Bearing Insert Material
Tin babbitt
Housing Material
Cast iron
Bearing Lubrication
Grease
Max. Speed
700 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.