
Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block
Mfr # 006046 P2B-BASP-111
Zoro # G016111179
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Tin babbitt
Housing Material
Cast iron
Finish
Powder coated
Bearing Insert Type
Journal
Bearing Lubrication
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
006046 P2B-BASP-111
Zoro #
G016111179
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
0.5625 in
Details
Bearing Insert Material
Tin babbitt
Housing Material
Cast iron
Finish
Powder coated
Bearing Insert Type
Journal
Bearing Lubrication
Grease
Max. Speed
500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.