Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block

  • Mfr # 006070 P2B-BASP-211

  • Zoro # G816111072


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Bearing Lubrication
Grease
Bearing Insert Material
Tin babbitt
Bearing Insert Type
Journal
Finish
Powder coated
Bolt Size
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
006070 P2B-BASP-211
Zoro #
G816111072
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
0.8125 in

Details

Bearing Lubrication
Grease
Bearing Insert Material
Tin babbitt
Bearing Insert Type
Journal
Finish
Powder coated
Max. Speed
400 RPM
Housing Material
Cast iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.