
Solidlube Bearings, F4B-LT7-100
Mfr # F4B-LT7-100
Zoro # G100471882
product price: $348.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast iron
Lubrication
Self-lubricated
Max. RPM
1900 RPM
Bolt Size
0.4375 in
Bearing Insert Material
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F4B-LT7-100
Zoro #
G100471882
UPC #
782475016518
Country of Origin
United States
Dimensions
Bolt Size
0.4375 in
Details
Housing Material
Cast iron
Lubrication
Self-lubricated
Max. RPM
1900 RPM
Bearing Insert Material
Graphite
Finish
Powder coated
Bearing Type
Journal
Description
F4B-LT7-100 Dodge; 033263 205/700 Medium Duty Non-Expansion Solidlube Flange Mount Sleeve Bearing, 1 in Dia Bore, 2-3/4 in L Bolt Center-to-Center, 4-Bolt Base Flange Mount, 3-3/4 in OAL/Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.