Special Duty Pillow Block Inch, 4-Bolt Base, Non-Expansion, P4B-SD-207

  • Mfr # 066224 P4B-SD-207

  • Zoro # G508841058


product price:  $3,281.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Tapered Adapter Sleeve
Series
207
Overall Length
13-1/4 in
Finish
Black Oxide
Overall Height
8.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
066224 P4B-SD-207
Zoro #
G508841058
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13-1/4 in
Overall Height
8.56 in
Overall Width
5.06 in
Center Height
4 in
Mount Hole Center-to-Center Length
9.88 to 11.63 in
Bore Diameter
2 7/16 in

Details

Shaft Locking Type
Tapered Adapter Sleeve
Series
207
Finish
Black Oxide
Item
Tapered Roller Bearing
Housing Material
Cast Iron
Dynamic Radial Load Capacity
11,010 lb
Number of Mount Holes
4
Maximum Speed
2,180 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.