Shop DODGE INDUSTRIAL

Stock Bore Taper Lock Bushing, 1-1/8 in Dia Bore, 1.87 in Dia Barrel, 1 in OAL, Sintered Steel

  • Mfr # 117080

  • Zoro # G509890277


product price:  $25.15
/ea

Key Features

Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
1-1/8 in
Length
1 in
Material
Sintered Steel
Bolt Circle Dia.
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
117080
Zoro #
G509890277
UPC #
78247550913
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8 in
Length
1 in
Bolt Circle Dia.
1-3/4 in
Keyway Size
1/4 x 1/8 in
Outside Diameter
1.87 in
Hub Dia.
2.88 in

Details

Item - Tapered and QD Bushings
Taper Lock Bushing
Material
Sintered Steel
Bore Type
Stock Bore Type 1210
Taper
8 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.