Shop DODGE INDUSTRIAL
See all product information
Create Account
Stock Bore Taper Lock Bushing, 1-3/8 in Dia Bore, 3.38 in Dia Barrel, 1-3/4 in OAL, Sintered Steel
- Mfr # 119114
- Zoro # G609890191
product price:Â
$
51.15
/ea
Key Features
Item - Tapered and QD Bushings
Taper Lock Bushing
Bore Dia.
1-3/8 in
Length
1-3/4 in
Bore Type
Stock Bore Type 2517
Outside Diameter
3.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 119114
- Zoro #
- G609890191
- UPC #
- 78247509639
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 1-3/8 in
- Length
- 1-3/4 in
- Outside Diameter
- 3.38 in
- Hub Dia.
- 4.38 in
- Keyway Size
- 5/16 x 5/32 in
- Bolt Circle Dia.
- 3-1/4 in
Details
- Item - Tapered and QD Bushings
- Taper Lock Bushing
- Bore Type
- Stock Bore Type 2517
- Taper
- 8 Degrees
- Material
- Sintered Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.