Shop DODGE INDUSTRIAL

Stock Bore Taper Lock Bushing, 7/8 in Dia Bore, 1.39 in Dia Barrel, 0.87 in OAL, Sintered Steel

  • Mfr # 117074

  • Zoro # G409890308


product price:  $24.79
/ea

Key Features

Bore Dia.
7/8 in
Outside Diameter
1.39 in
Material
Sintered steel
Keyway Size
3/16 in x 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
117074
Zoro #
G409890308
UPC #
78247550897
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Diameter
1.39 in
Keyway Size
3/16 in x 3/32 in

Details

Material
Sintered steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.