
Taper Lock Bushing
Mfr # 117023 3030 X 2-1/8-KW
Zoro # G116110737
product price: $80.55
/ea
Free Shipping & Returns
Key Features
Outside Diameter
4.25 in
Bore Dia.
2.1250 in
Keyway Size
1/2 in x 1/4 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
117023 3030 X 2-1/8-KW
Zoro #
G116110737
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
4.25 in
Bore Dia.
2.1250 in
Keyway Size
1/2 in x 1/4 in
Details
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.