Zoro Homepage

Taper Lock Bushing

  • Mfr # 119008 1215 X 15/16-KW

  • Zoro # G416111007


product price: $20.89
/ea

Key Features

Keyway Size
1/4 in x 1/8 in
Outside Diameter
1.87 in
Material
Sintered steel
Bore Dia.
0.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
119008 1215 X 15/16-KW
Zoro #
G416111007
UPC #
-
Country of Origin
United States

Dimensions

Keyway Size
1/4 in x 1/8 in
Outside Diameter
1.87 in
Bore Dia.
0.9375 in

Details

Material
Sintered steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.