Taper Lock Bushing

  • Mfr # 119058 1615 X 1 5/8-KW

  • Zoro # G621912826


product price:  $29.99
/ea

Key Features

Outside Diameter
2.25 in
Keyway Size
3/8 in x 1/8 in
Bore Dia.
1.6250 in
Material
Sintered steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
119058 1615 X 1 5/8-KW
Zoro #
G621912826
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.25 in
Keyway Size
3/8 in x 1/8 in
Bore Dia.
1.6250 in

Details

Material
Sintered steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.