Zoro Homepage

Taper Lock Bushing

  • Mfr # 119229 1610 X 1 5/8-IK

  • Zoro # G621913953


product price: $28.55
/ea

Key Features

Keyway Size
7/8 in x 1/4 in
Material
Cast Iron
Outside Diameter
5 in
Bore Dia.
3.3750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
119229 1610 X 1 5/8-IK
Zoro #
G621913953
UPC #
-
Country of Origin
United States

Dimensions

Keyway Size
7/8 in x 1/4 in
Outside Diameter
5 in
Bore Dia.
3.3750 in

Details

Material
Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.