Shop DODGE INDUSTRIAL
See all product information
Create Account
TP2200-8M-20 HT250 BELT
Mfr # 481244
Zoro # G923474169
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Industry Number
2200-8M-20 HT250
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 481244
- Zoro #
- G923474169
- UPC #
- 782476465339
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 20 mm
- Pitch Length
- 2200 mm
Details
- Item
- Timing Belt
- Industry Number
- 2200-8M-20 HT250
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 8 mm
- Number of Teeth
- 275
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- HT250
Description
Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; TP2200-8M-20 HT250 BELT DRIVE COMPONENTS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.