Type A Web Multiple Groove Sheave, 1/2 to 2-11/16 in Taper-Lock Bore, 12.4 in OD

  • Mfr # 115175

  • Zoro # G009890104


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Outside Dia. (In.)
12.4 in
Construction
Web
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
115175
Zoro #
G009890104
UPC #
78247509085
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.4 in

Details

Number of Grooves
2
Construction
Web

Description

, 2 Grooves, 12.4 in Dia Pitch, 2.37 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.