Type A1 Sheave, 7/16 to 2 in Taper-Lock Bore, 5.95 in OD, 3 Grooves

  • Mfr # 455620

  • Zoro # G509889981


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
3
Outside Dia. (In.)
5.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455620
Zoro #
G509889981
UPC #
78247515691
Country of Origin
China

Dimensions

Outside Dia. (In.)
5.95 in

Details

Number of Grooves
3

Description

, 5.58 in A/5.96 in B Dia Pitch, 2-1/2 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.