Type A3 Sheave, 7/16 to 2-5/8 in QD Bore, 12-3/4 in OD

  • Mfr # 455666

  • Zoro # G809890090


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.75 in
Number of Grooves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455666
Zoro #
G809890090
UPC #
78247515737
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.75 in

Details

Number of Grooves
4

Description

, 4 Grooves, 12.38 in A/12.76 in B Dia Pitch, 3-1/4 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.